Shop All Tags
Accuform
Permit Tag, 5-3/4 x 3-1/4, PK25
Mfr # TCS323PTP
Zoro # G8380994
product price: $29.85
/pk 25, $1.19/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Grommet Material Brass
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Permit Tag, Subject Matter Confined Space, Sign Legend Confined Space Entry Permit Date & Time Of Issue, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Confined Space Entry Permit Comments, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- ACCUFORM Safety Tag, Cardstock, Black/Red, PK25 (MMT105CTP)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107PTP)
- ACCUFORM Status Tag, Do Not Use, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT219CTP)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK100 (TAR706)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- ACCUFORM Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (TAK613)
- MIDWEST FASTENER 1-9/16" White Paper Tags with Strings 8PK (35603)
- Accuform Tags