Shop All Parking Signs
Accuform
Parking Sign, 18"H, 12"W, Aluminum, FRA146RA
Mfr # FRA146RA
Zoro # G1714038
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved Parking (Handicapped) (Double Arrows)
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FRA146RA
- Zoro # G1714038
- UPC # 846642021818
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Reserved Parking Sign |
Header | No Header |
Legend | Reserved Parking (Handicapped) (Double Arrows) |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Engineer |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.080" |
Sign Legend Color | Green |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Symbol | Handicap w/Double Arrow |
Operating Temp. Range | -30 Degrees to 200 Degrees F |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Green |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- ONGUARD Bib Overall, Mens, 5XL, Green, PVC (7105000)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 HB/40-40 KA Purple)
- CHICAGO PNEUMATIC SHIELD GUARD-WHEEL F/CP874-PART (CPCA144931)
- ACCUFORM TRAFFIC SIGN NO DOUBLE PARKING 18 X FRP316RA (FRP316RA)
- ACCUFORM SAFETY SIGN HANDICAPPED PARKING ONLY (MVHR452XV)
- ACCUFORM Temperature Indicator Postmount Sign, 12 in W, 18 in H, English, Aluminum, White (MSTF527)
- ACCUFORM Notice Sign, 7"H, 10"W, Plastic, MVHR827VP (MVHR827VP)
- ACCUFORM SAFETY SIGN AUTHORIZED PARKING ONLY MVHR453VA (MVHR453VA)
- ACCUFORM Parking Sign, 14"H, 10"W, Aluminum, MVHR402VA (MVHR402VA)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- Accuform Signs