Shop All Chemical, Gas & Hazardous Material Signs
Accuform
OSHA DANGER SAFETY SIGN PROPANE GAS MCHL235XT
Mfr # MCHL235XT
Zoro # G911700102
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Dura-Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCHL235XT
- Zoro # G911700102
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Sign Material | Dura-Plastic |
Description
ACCUFORM OSHA DANGER SAFETY SIGN PROPANE GAS MCHL235XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter E 1 pc, 6PK (840502)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- COMMERCIAL Employee Must Wash Hands Sign (1496)
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT (B11-MDT 40 32)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCHL517VS)
- ACCUFORM DOT Handling Label, 3-1/2" H, 5" W, LCHL300VSP (LCHL300VSP)
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCPG593VS (MCPG593VS)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MWLD502VA (MWLD502VA)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLOXY (MCSLOXY)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL004VSP (LCHL004VSP)
- NMC Danger Pesticide Storage Area Sign - Bilingual, ESD669AB (ESD669AB)
- Accuform Signs