Shop All Electrical Hazard Signs
Accuform
OSHA DANGER SAFETY SIGN ELECTRICAL MELC016XP
Mfr # MELC016XP
Zoro # G211707740
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Accu-Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MELC016XP
- Zoro # G211707740
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Sign Material | Accu-Shield |
Description
Accuform OSHA DANGER SAFETY SIGN ELECTRICAL MELC016XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- WELLS LAMONT Glove, Hydrahyde Blk/Brown, Mitten, PR, XXL (Y77668XXL-GR)
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1225-RD_10X7 (U7-1225-RD_10X7)
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, HV, MELC113VA (MELC113VA)
- ACCUFORM ELECTRICAL SIGN EMERGENCY SHUTOFF MELC524XV (MELC524XV)
- ACCUFORM Accuform Danger Sign, High Voltage Authorized Personnel Only, 14inW x 10inH, Adhesive Vinyl (MELC138VS)
- ACCUFORM 0.01 Height, 10 Width, Plastic (MADM033VP)
- ACCUFORM Accuform Danger Sign, High Voltage Keep Out, 10inW x 7inH, Plastic (MELC127VP)
- ACCUFORM MELC801VA Safety Sign, NOTICE ELECTRICAL ROOM NO STORAGE PERMITTED, 7 X 10, Aluminum (MELC801VA)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225PC (ESD225PC)
- Accuform Signs