Shop All Identification Labels
Accuform
Off Road Use Only Adhesive Tank & Pipe Label
Mfr # XF1141
Zoro # G202683176
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 2
- Height 0.1
- Length 8
- Core Dia. 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # XF1141
- Zoro # G202683176
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 |
Height | 0.1 |
Length | 8 |
Core Dia. | 0.04 |
Details
Material | Vinyl |
Description
Avoid confusion and errors with this permanent, outdoor-grade, weather-resistant, pressure-sensitive, vinyl-coated, 2"W x 8"H adhesive label that withstands extreme temperature changes (-40°F to 250°F). Yellow background with black lettering. Reads: Off Road Use Only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drain Debris Filter, Sediment/Debris (FLT700)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Coyote Brown, Unisex, One Size (MCUA03330021)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (19251XL)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- ACCUFORM Label, Flame, 2x2 In, Poly, 250 Roll (LZH611EV2)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34PSL (MHZW34PSL)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25, MHZW20EVP (MHZW20EVP)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- ACCUFORM Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366BU (KDD366BU)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Adhesive Backed Vinyl (DL85BP)
- Accuform Identification Labels