Shop All Cable Ties
Accuform
Nylon Plastic Ties, Beaded, 5", PK1000
Mfr # MAPT01
Zoro # G9344655
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MAPT01
- Zoro # G9344655
- Country of Origin United States
- Category Cable Ties
Details
Item | Nylon Plastic Ties |
Basic Material | Plastic |
Description
Nylon Plastic Ties, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- RIP-TIE Reusable Strap, Orange, 1"x6", PK10 (HH-06-010-O)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-06-010-RW)
- GB TIES RELSBLE BLK 28""BG3 (47-127UVB)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 11" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-11)
- Accuform Cable Ties