Shop All Facility Signs
This Product is Discontinued
Accuform
Number Sign, 6 x 3In, GRN/Glow WHT, 7, ENG, MLMR307GE (Discontinued)
Mfr # MLMR307GE
Zoro # G3983226
This Product is Discontinued
Key Features
- Width 3 in
- Height 6 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR307GE
- Zoro # G3983226
- UPC # 46643015216
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 3 in |
Height | 6 in |
Depth | 11/1000 in |
Description
IMO (International Maritime Organization) Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend 7, Sign Legend Background Color Green, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.