Shop All Tags
Accuform
Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25
Mfr # TAL329
Zoro # G2479976
original price:
$31.49
10% off
new price: $28.29
/pk 25, $1.13/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 1/4 in
- Width 3 1/4 in
- Header Notice
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/4 in |
Width | 3 1/4 in |
Fastener Length | 6 in |
Tag Size | #7 |
Description
Notice Tag, Subject Matter General Safety, Legend Same on Both Sides No, Sign Header Notice, Sign Header Background Color Blue, Tag Style Single Part, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00686)
- ANNIN FLAGMAKERS Parade Gloves, White, XL, PR (450310)
- SIGNMISSION OSHA Danger Decal, Acid Wear Proper Protection, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19263)
- EZ LINE Bucko Banners (Windshield Banners): Rent Me (295-RENT)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- ACCUFORM Wrap 'n Stick™ Tags, Danger Barricade, 12x3-1/8in, Vinyl, 25/PK (TAT116)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD842)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR148)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR734)
- AVERY DENNISON Printable Tickets, 8.5x11, 20 Sheets, PK200 (16154)
- Accuform Tags