Shop All Exit Signs
Accuform
Notice Sign, Not An Exit, 10"X14
Mfr # MADM832VP
Zoro # G1694937
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADM832VP
- Zoro # G1694937
- UPC # 846642043575
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Not An Exit Sign |
Header | Notice |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Header Legend Color | White |
Header Background Color | Blue |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, Blue, PR (G99CRBERXLSH)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- BDG Poly-Cotton Glove, X-Large, PR (10-1-367FD-XL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VP)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, White (MEXT583VP)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VP)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- Accuform Exit Signs