Shop All Exit Signs
Accuform
Notice Sign, No Exit., 14"X10
Mfr # MRDM825VA
Zoro # G1733604
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Exit
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MRDM825VA
- Zoro # G1733604
- UPC # 631846634823
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | No Exit Sign |
Header | Notice |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Header Legend Color | White |
OSHA Compliant | Yes |
Header Background Color | Blue |
ANSI Compliant | Yes |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Exit., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- RUBBER-CAL 03_126_INT_WBK "Dura-Chef Commercial Interlock" Anti-Fatigue Rubber Matting, 1/2" x 36" x 36", Black (03-122-INT-BK)
- ACCUFORM IMO Safety Sign, Picto Only, 6"X6 (MLMR142GE)
- ACCUFORM Exit Sign, Exit/Salida, 14"X10 (SBMEXT906VA)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Red (MADM419VS)
- ACCUFORM Exit Sign, Emergency Exit, 3-1/2"X10 (MLEX530GF)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- BRADY Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (38800)
- Accuform Exit Signs