Shop All Facility Signs
Accuform
Notice Sign, 7"X10", Plastic, Height: 7", MEXT803VP
Mfr # MEXT803VP
Zoro # G1710739
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Door for Emergency Use Only
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT803VP
- Zoro # G1710739
- UPC # 46642567938
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Door for Emergency Use Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Sign Legend Color | Black |
Legend Style | Text |
Header Legend Color | White |
ANSI Compliant | Yes |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Door For Emergency Use Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (AT1-90)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-5-D-10)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- ACCUFORM Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle (MSPS537VP)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP712 (PSP712)
- ACCUFORM 7X10", BL and BK/WHT, PLSTC, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VP (MCAW806VP)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- Accuform Facility Signs