Shop All Facility Signs
Accuform
Notice Sign, 7X10", BL and BK/WHT, PLSTC, MCHL810VP
Mfr # MCHL810VP
Zoro # G1724066
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Avoid Contamination. Wash Your Hands.
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCHL810VP
- Zoro # G1724066
- UPC # 846642093938
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Avoid Contamination. Wash Your Hands. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Color | Black |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Avoid Contamination. Wash Your Hands., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Slips And Trips, ENG (SW0092)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 070)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11R)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MBC-1000/B)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: First Aid Station, PSP723 (PSP723)
- ACCUFORM SAFETY SIGN DESIGNATED SMOKING AREA MSMK590XT (MSMK590XT)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP602 (PSP602)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127 (PSP127)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, MQTL727VP (MQTL727VP)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- Accuform Facility Signs