Shop All Facility Signs
Accuform
Notice Sign, 7X10", BL and BK/WHT, PLSTC, MABR819VP
Mfr # MABR819VP
Zoro # G1710556
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend These Doors Must Be Kept Closed
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MABR819VP
- Zoro # G1710556
- UPC # 646642594967
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | These Doors Must Be Kept Closed |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Header Background Color | Blue |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
OSHA Compliant | Yes |
Header Legend Color | White |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend These Doors Must Be Kept Closed, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 3 ft.L Web Lanyard (261L3)
- CONDOR Leather Gloves, Blue/Gray, S, PR (5AJ42)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- MOXIE TRADES Size 6 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP745 (PSP745)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y29 (473Y29)
- Accuform Facility Signs