Shop All Facility Signs
Accuform
Notice Sign, 7X10", BL and BK/WHT, AL, MFXG801VA
Mfr # MFXG801VA
Zoro # G1691543
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Water Shut Off
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFXG801VA
- Zoro # G1691543
- UPC # 646642360180
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 7/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Water Shut Off, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Hazard Waste Label, w/Gen Vinyl, PK100 (GWMV)
- SAFE HANDLER Safe Handler Diamont Vented Over Glasses Safety Glasses (SH-VOSG-CLLCLT-ES12-12)
- 3M Versaflo(TM) Hood, S/M, White, PK5 (S-433S-5)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40RG-PP)
- ACCUFORM Quality Control Sign, 10X14", QC Scrap, MQTL719VA (MQTL719VA)
- ACCUFORM Quality Control Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MQTL901VS)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- ACCUFORM Spanish-Bilingual L-Shape Sign, 12"X9", SBPSP751 (SBPSP751)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP651 (SBPSP651)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- HY-KO Clean Up After Your Pet Sign 8.5" x 12", 10PK (A20617)
- Accuform Facility Signs