Shop All Facility Signs
Accuform
Notice Sign, 7"X10", Aluminum, MFSD808VA
Mfr # MFSD808VA
Zoro # G1710346
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Dial 911 In Case of Emergency
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD808VA
- Zoro # G1710346
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Dial 911 In Case of Emergency |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Header Background Color | Blue |
Header Legend Color | White |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Dial 911 In Case Of Emergency, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- SIGNMISSION Caution Sign-Eye & Glove Protect. When Handling Chem.-10in x 14in OSHA Sign, 14" H, CS-Ear and Glove (CS-Ear and Glove)
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP653 (SBPSP653)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMSMK806VP)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- ACCUFORM Housekeeping Sign, 7"X10", Plastic, MHSK928VP (MHSK928VP)
- ACCUFORM ADA BRAILLE TACTILE RESTROOM SIGN PAD923BK (PAD923BK)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1140-NA_10x7 (U7-1140-NA_10x7)
- Accuform Signs