Shop All Safety Culture Signs
Accuform
Notice Sign, 7" H, 10" W, Plastic, Rectangle, English, MFSD816VP
Mfr # MFSD816VP
Zoro # G1708483
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Report All Injuries At Once
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD816VP
- Zoro # G1708483
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Report All Injuries At Once |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Header Legend Color | White |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Header Background Color | Blue |
Legend Style | Symbol and Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Report All Injuries At Once, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Hydrahyde Work Glov Lg (3207L)
- BRADY Number Label, Character 6, 1 In. H, Vinyl (9713-6)
- MOLDEX Moldex 2400 Series N95 Particulate Respirator Mask Plus Nuisance, OV, M/L, 10/Bag, 2400N95 (2400N95)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- ACCUFORM 0.1H, 10W, Self Adhesive Vinyl, SBMCAW103VS (SBMCAW103VS)
- ACCUFORM OSHA DANGER SAFETY SIGN HIGH MELC180XP (MELC180XP)
- ACCUFORM Safety Sign BUCKLE UP AND DRIVE MVHR462XP (MVHR462XP)
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XV (MHSK503XV)
- ACCUFORM SAFETY SIGN EMPTY CYLINDER STORAGE MCPG510XL (MCPG510XL)
- SIGNMISSION Public Safety Sign, Effective Hand Washing, 24in X 36in Decal, 36" W, 24" L, Effective Hand Washing (OS-NS-D-2436-25593)
- Accuform Signs