Shop All Fire Signs
Accuform
Notice Sign, 6 x 6In, GRN/Glow WHT, SYM, IMO, Sign Shape: Square
Mfr # MLMR120GE
Zoro # G1715106
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR120GE
- Zoro # G1715106
- UPC # 657597848050
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 11/1000 in |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Gecko Steel Climbers W/Tree Gaffs (41150)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- BRADY Red Tag Station, Unfilled (122048)
- ACCUFORM Fire Extinguisher Label, 3-1/2x5 in, Adhesive Dura-Vinyl (LFXG440XVE)
- ACCUFORM Fire Extinguisher Sign, 14X5", WHT/R (MFXG556VP)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8, Height: 6" (PSP141)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Sign Background Color: Green, Yellow (MLMR124GX)
- NMC Special Use Extinguisher Sign, 12 in Height, 9 in Width, Rigid Plastic (FXPMSKR)
- Accuform Signs