Shop All Facility Signs
Accuform
Notice Sign, 14"X10", Plastic, MRFQ829VP
Mfr # MRFQ829VP
Zoro # G1717669
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Cellular Phones
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MRFQ829VP
- Zoro # G1717669
- UPC # 818691330357
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Notice Sign |
Header | Notice |
Legend | No Cellular Phones |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Sign Legend Color | Black |
Header Background Color | Blue |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | White |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Phone Usage, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Cellular Phones, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fit Testing Kit, Irritant Smoke (2050)
- TILLMAN Full Lth Bk, 4In-Cd, PR (1528)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP861 (PSP861)
- ACCUFORM Housekeeping Sign, 10" Height, 14" Width (MHSK572VP)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- NMC Danger Men Working Above Sign, D125AB (D125AB)
- Accuform Facility Signs