Shop All Facility Signs
Accuform
Notice Sign, 10X7", R and BK/WHT, PLSTC, MRAW800VP
Mfr # MRAW800VP
Zoro # G1733647
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Water Is Unsafe To Drink.
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAW800VP
- Zoro # G1733647
- UPC # 46643526538
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | This Water Is Unsafe To Drink. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Header Legend Color | White |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black |
Double-Sided | No |
Header Background Color | Blue |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Potable Water, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Water Is Unsafe To Drink., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Hot Steam, 7in X 5in Decal, 7" W, 5" H, Landscape, Hot Steam (OS-DS-D-57-L-1844)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500Y/L)
- KEYSTONE SAFETY Lightweight Nylon Hairnet, 100% Latex Free, White, 22", 144/Box (109I-REG-WHT-1BX)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK973VS (SBMHSK973VS)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: First Aid Station, PSP723 (PSP723)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD928VS (MFSD928VS)
- ACCUFORM WAREHOUSE AISLE MARKING SIGN FLANGE PSP001BKWTW (PSP001BKWTW)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP619 (PSP619)
- HY-KO Braille Women Signs 6" x 9", 3PK (A20008)
- Accuform Signs