Shop All Facility Signs
Accuform
Notice Sign, 10"X14", Plastic, MEXT801VP
Mfr # MEXT801VP
Zoro # G1694176
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Door for Emergency Use Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MEXT801VP
- Zoro # G1694176
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | This Door for Emergency Use Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
Header Background Color | Blue |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Door For Emergency Use Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 11, PR (HAW-404-PNK-110)
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-920)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 6XL (3882X6)
- ACCUFORM Telephone Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MFSD598VA)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish (SBMFSD927MVA)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MVHR331VA)
- ACCUFORM Quality Control Sign, 10X14", QC Scrap, MQTL719VA (MQTL719VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP861 (PSP861)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- Accuform Facility Signs