Shop All Changeable Message Signs
Accuform
Notice Sign, 10X14", BL and BK/Wht, BLK
Mfr # MRBH838XT
Zoro # G1713505
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MRBH838XT
- Zoro # G1713505
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.060" |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Blue |
Double-Sided | No |
Legend Style | Blank |
OSHA Compliant | Yes |
Header Legend Color | White |
Description
Notice Sign, Sign Subject Matter Notice, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend (Blank), Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 7W (WCHM-000-BLK-07)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- NMC Caution Hard Hat And Safety Glasses In This Area Sign (CGA27PB)
- ACCUFORM NFPA Blank Placard Kit, Legend BLANK NFPA DIAMOND GRAPHIC, RedBlueYellowWhite LegendBackgroun (ZFD101XV)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- ACCUFORM BLANK NFPA PLACARD KITS WITH MSYMGV15 (MSYMGV15)
- ACCUFORM MARSEC FLIP SIGN STANDARD SET 12 in X (MASE545XP)
- ACCUFORM Warning Sign, 7X10", BK/Orn, Al, BLK, Surf (MRBH327VA)
- ACCUFORM BLANK TDG PLACARD HAZARD CLASS 7 MPL700VS1 (MPL700VS1)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- Accuform Changeable Message Signs