Shop All Facility Signs
Accuform
Notice Sign, 10X14", BL and BK/WHT, AL, MHSK846VA
Mfr # MHSK846VA
Zoro # G1717233
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Area Clean
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MHSK846VA
- Zoro # G1717233
- UPC # 846642010461
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Keep This Area Clean |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Text |
Header Background Color | Blue |
Sign Legend Color | Black |
Header Legend Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Area Clean, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- BUYERS PRODUCTS Metal, 11" H, 19" L, 13" W (TCH12V)
- REEBOK Safety Shoe, 9, W, Black, Composite, PR (RB4039)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Thickness: 0.100", PSP437 (PSP437)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Test In Process Stay Back 100 Feet, Landscape (OS-DS-P-1824-L-1704)
- Accuform Facility Signs