Shop All Facility Signs
Accuform
Notice Sign, 10X14", BL and BK/WHT, AL, MADM823VA
Mfr # MADM823VA
Zoro # G1694928
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Tornado Shelter
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADM823VA
- Zoro # G1694928
- UPC # 841669102441
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Emergency Sign |
Header | Notice |
Legend | Tornado Shelter |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Background Color | Blue |
Double-Sided | No |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Legend Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (2ELH1)
- ACCUFORM Saf Tag, 5-7/8 x 3-3/8 In, Bk/Grn, Met, PK25 (TSS103PTP)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9676M)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Width: 8", PSP734 (PSP734)
- ACCUFORM Hygiene Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MRST902VA)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XV (FRMFEX524XV)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Legend: Clean Up Spills Immediately, MHSK835VS (MHSK835VS)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Mechanical Room No Storage Sign, Landscape (OS-NS-P-1824-L-14176)
- Accuform Facility Signs