Shop All Safety Culture Signs
Accuform
Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, MFSD810VA
Mfr # MFSD810VA
Zoro # G1732414
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Report Injuries At Once No Matter How Minor
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD810VA
- Zoro # G1732414
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Report Injuries At Once No Matter How Minor |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Header Background Color | Blue |
Header Legend Color | White |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Report Injuries At Once No Matter How Minor, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 12x12 ft, Polyethylene (10C885)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-224)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 070)
- ACCUFORM Fire Safety Label, LFXG529XVE (LFXG529XVE)
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XV (MHSK503XV)
- ACCUFORM SAFETY LABEL EYEWASH STATION INSIDE LFSD600XVE (LFSD600XVE)
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XP (MHSK503XP)
- ACCUFORM SAFETY SIGN EMPTY CYLINDER STORAGE MCPG510XL (MCPG510XL)
- ACCUFORM SAFETY SIGN OVERHEAD CRANE AREA MCRT512VP (MCRT512VP)
- TOUGH GUY Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKT0 (6VKT0)
- Accuform Signs