Shop All Safety Culture Signs
Accuform
Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, MFSD801VA
Mfr # MFSD801VA
Zoro # G1715815
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Every Injury However Slight Must Be Reported Immediately
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD801VA
- Zoro # G1715815
- UPC # 818691229279
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Every Injury However Slight Must Be Reported Immediately |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Double-Sided | No |
Header Legend Color | White |
OSHA Compliant | Yes |
Legend Style | Text |
ANSI Compliant | Yes |
Header Background Color | Blue |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Every Injury However Slight Must Be Reported Immediately, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper (CVC11-L)
- VIKING Viking FR 300D Trilobal Jkt Blk, XL (3907FRJ-XL)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-45G-AF)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, XL (602-001-XL)
- ACCUFORM CAUTION SAFETY SIGN MEDICAL GASES NO MGS142 (MGS142)
- ACCUFORM OSHA CAUTION SAFETY SIGN FORK LIFT MVTR600VS (MVTR600VS)
- ACCUFORM SAFETY SIGN LADDER RULES 14 in X 10 in (MCRT543VP)
- ACCUFORM OSHA DANGER MANHOLE COVER SIGN CMH707 (CMH707)
- ACCUFORM Severe Weather Safety Sign (MFEX541VP)
- ACCUFORM SAFETY SIGN OUT OF SERVICE FOR MEQM506XV (MEQM506XV)
- SIGNMISSION Caution Sign-Goggles Required-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Goggles Required (CS-Goggles Required)
- Accuform Safety Culture Signs