Shop All Security & Access Signs
Accuform
Notice Security Sign, 10 x 14In, AL, ENG, Legend Color: Black
Mfr # MASE807VA
Zoro # G1714808
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Area Is Under 24 Hour Surveillance
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MASE807VA
- Zoro # G1714808
- UPC # 846642008116
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 7/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Area Is Under 24 Hour Surveillance, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (KKC6FN-03-M)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- ACCUFORM Danger Sign, 10X14", R and BK/WHT, ENG, Thickness: 0.152" (MADM141XP)
- ACCUFORM Ladder Shield Wrap, Danger Keep Off (KLB763)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADC801VA (SBMADC801VA)
- ACCUFORM Private Property Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MATR518VP)
- ACCUFORM Ladder Shield Wrap, Danger Do Not Climb (KLB761)
- ACCUFORM Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (MADM139VP)
- NMC Caution Keep Aisles Clear Sign, C37RB (C37RB)
- Accuform Security & Access Signs