Shop All Exit Signs
Accuform
Not An Exit Sign, English, 14" W, 10" H, Vinyl, Yellow
Mfr # MEXT527GF
Zoro # G1713959
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT527GF
- Zoro # G1713959
- UPC # 846642040215
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Not An Exit Sign |
Header | No Header |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.010" |
ANSI Compliant | Yes |
Legend Style | Text |
OSHA Compliant | Yes |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Double-Sided | No |
Sign Legend Color | Red |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Goggles, Gray Lens (60480)
- MOLDEX Camo Plugs(R) Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Camouflage, 100 PK (6609)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-3XL (UHV600X-3XL)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- ACCUFORM IMO Safety Sign, Picto Only, 6"X6 (MLMR142GE)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT906VA)
- ACCUFORM Exit Sign, Keep Area Clear, 10"X14 (MEXT552VA)
- ACCUFORM Exit Sign, Emergency Exit Only, 10"X14 (MEXT934VP)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- Accuform Exit Signs