Shop All Exit Signs
Accuform
Not An Exit Sign, English, 10" W, 7" H, Vinyl, Red
Mfr # MADM419VS
Zoro # G1715316
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MADM419VS
- Zoro # G1715316
- UPC # 846642041700
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Not An Exit Sign |
Header | No Header |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Text |
Sign Legend Color | White |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN Label Holder, Magnetic, 3inx5in, PK50 (APXT35M)
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, M/L, White, PK10 (14110428)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (S) PK Gloves (00-840 (S))
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 5XL (J44122)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- ACCUFORM Exit Sign, Alarm Will Sound, 10"X14 (MEXT921VP)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VA)
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- Accuform Exit Signs