Shop All Identification Labels
Accuform
Non Regulated Waste Label, 6 In. H, PK25
Mfr # MHZW14EVP
Zoro # G3809705
product price: $14.89
/pk 25, $0.60/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Non-Regulated Waste
- Material Vinyl
- Width 6"
- Height 6"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW14EVP
- Zoro # G3809705
- UPC # 846642088804
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Header | Non-Regulated Waste |
Material | Vinyl |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | White on Blue |
Header Background Color | Blue |
Legend | This Waste is Not Regulated By The U.S Environmental Protection Agency, Shipper________Address_______City, State, Zip_______Contents_______ |
Background Color | Blue, White |
Legend/Background Color | White/blue |
Write on Surface | Yes |
Self-Adhesive | Yes |
Legend Color | Blue, White |
Legend Style | Text |
Item | DOT Handling Label |
Header Legend Color | White |
Message | Non-Regulated Waste, Optional Information, Shipper, Address, City, State, Zip, Contents |
Handling Label/Placard Type | Waste |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Non-Regulated Waste, Optional Information, Shipper, Address, City, State, Zip, Contents, Label Width 6 in, Label Height 6 in, Material Vinyl, Background Color Blue, White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- LIFT SAFETY PIVOTAL2 Knee Guard (KP2-0K)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22107)
- SAFEWAZE Full Body Harness, Vest Style, S (FS377-S)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- ACCUFORM Off Road Use Only Adhesive Tank & Pipe Label (XF1141)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LLKT003VSP (LLKT003VSP)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- Accuform Safety Labels