Shop All Identification Labels
Accuform
Non Regulated Waste Label, 6 In. H, PK100
Mfr # MHZW14EVC
Zoro # G3809741
original price:
$33.79
10% off
new price: $30.39
/pk 100, $0.30/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Non-Regulated Waste
- Material Vinyl
- Width 6"
- Height 6"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW14EVC
- Zoro # G3809741
- UPC # 846642088798
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Header | Non-Regulated Waste |
Material | Vinyl |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | White on Blue |
Header Background Color | Blue |
Legend | This Waste is Not Regulated By The U.S Environmental Protection Agency, Shipper________Address_______City, State, Zip_______Contents_______ |
Background Color | Blue, White |
Legend/Background Color | White/blue |
Write on Surface | Yes |
Legend Style | Text |
Self-Adhesive | Yes |
Legend Color | Blue, White |
Item | DOT Handling Label |
Header Legend Color | White |
Labels per Roll | 100 |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Waste |
Message | This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color Blue, White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM350G)
- OBERON TCG65™ Series Ultralight Arc Flash Hood Replacement Windows (TCG65AFH)
- SAFEWAZE Vertical/Stationary Beam Anchor (019-4009)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 6 (SST16 6)
- ACCUFORM Hazardous Waste Label, 3-7/8 In. H, PK250 (MHZW17PSL)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36EVC (MHZW36EVC)
- ACCUFORM Label, Skull, 2x2 In, Ctd Paper, 250 Roll (LZH616PS2)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- BOX PARTNERS Tape Logic DL1283 4 x 4 in. - Biohazard Fluorescent Red Labels - Roll of 500 (DL1283)
- Accuform Safety Labels