Shop All No Smoking Signs
Accuform
No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA
Mfr # SBMSMK829MVA
Zoro # G1708018
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMSMK829MVA
- Zoro # G1708018
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | No Smoking Sign |
Header | Notice/Aviso |
Legend | Do Not Smoke In This Area/Prohibido Fumar En Este Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Header Legend Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Header Background Color | Blue |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (19L480)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, Xl, 1 PR (G-ILD-IMPC5-05-XL)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204133)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141BLXL)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMG505VA (MSMG505VA)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS (MSMK255VS)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Rectangle, English, MSMK407VA (MSMK407VA)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543VA (MSMK543VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMCHL682VP (SBMCHL682VP)
- ACCUFORM SAFETY SIGN NO SMOKING NO VAPING MSMK543XL (MSMK543XL)
- Accuform Signs