Shop All No Smoking Signs
Accuform
No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK819VP
Mfr # MSMK819VP
Zoro # G1725633
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Positively No Smoking Allowed On These Premises
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMK819VP
- Zoro # G1725633
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | No Smoking Sign |
Header | Notice |
Legend | Positively No Smoking Allowed On These Premises |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Legend Style | Text |
Header Background Color | Blue |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Header Legend Color | White |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Positively No Smoking Allowed On These Premises, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Duct Smoke Detector Controller (SD-CJ)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- VP RACING FUELS Black Jug Vent Cap w/ Disk (Bagged) (3045B)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS (MSMK255VS)
- ACCUFORM Warning No Smoking Sign, 10" H, 7 in W, Rectangle, English, MRMK301VA (MRMK301VA)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMG505VA (MSMG505VA)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK948VS (MSMK948VS)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543XP (MSMK543XP)
- ACCUFORM Safety Sign NO SMOKING WITHIN 15 FEET (MSMK456VS)
- NMC Danger Explosive Gas No Smoking Sign, D434PB (D434PB)
- Accuform Signs