Shop All No Smoking Signs
Accuform
No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMG501VP
Mfr # MSMG501VP
Zoro # G1725475
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking In This Area
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMG501VP
- Zoro # G1725475
- UPC # 846642085803
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking In This Area, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100006)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- MOLDEX Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8920)
- ACCUFORM SAFETY SIGN NO SMOKING NO VAPING MSMK543XL (MSMK543XL)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543VA (MSMK543VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK570VA (MSMK570VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK427MVP (SBMSMK427MVP)
- LYLE Aluminum No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0465-NA_10X7 (LCU4-0465-NA_10X7)
- Accuform No Smoking Signs