Shop All No Smoking Signs
Accuform
No Smoking Sign, 5 in H, 14 in W, Rectangle, English, MSMK406VA
Mfr # MSMK406VA
Zoro # G1725484
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Width 14 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MSMK406VA
- Zoro # G1725484
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 5 in |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 5 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- RDI Do Not Disturb Electronic Lock Sign, 100Pk (DND-EL-GEN-100|1)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK427MVP (SBMSMK427MVP)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK133VA (SBMSMK133VA)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS (MSMK255VS)
- ACCUFORM No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English, Spanish (SBMSMK509VS)
- ACCUFORM SAFETY SIGN NO SMOKING NO VAPING MSMK543XV (MSMK543XV)
- ACCUFORM Accuform No Smoking Graphic Sign, 10inW x 14inH, Aluminum (MSMK919VA)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474T46 (474T46)
- Accuform Signs