Shop All No Smoking Signs
Accuform
No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP
Mfr # MSMK976VP
Zoro # G1720663
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Height 24 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMK976VP
- Zoro # G1720663
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 36 in |
Height | 24 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | No Smoking |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 24 in, Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- ALLEGRO INDUSTRIES Allegro 4400-Y Generic Yellow Wall Case w/ Label Kit & 1 Shelf, Small (4400-Y)
- NMC Glo Brite Down Arrow Egress Sign, 50R-1SN-D (50R-1SN-D)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK407VP (MSMK407VP)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK819VP (MSMK819VP)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK427VA (MSMK427VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK598VA (SBMSMK598VA)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, Spanish, SBMSMK948MVA (SBMSMK948MVA)
- LYLE Plastic Explosive Materials Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0648-NP_14X10)
- Accuform Signs