Shop All No Smoking Signs
Accuform
No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK133VA
Mfr # SBMSMK133VA
Zoro # G1730865
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend No Smoking/No Fumar
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMSMK133VA
- Zoro # G1730865
- UPC # 846642346669
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blk, 300ft, 1-3/16In (TFBK-200)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK427VA (MSMK427VA)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Rectangle, English, MSMK407VA (MSMK407VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMCHL682VP (SBMCHL682VP)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA (SBMSMK829MVA)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS (MSMK255VS)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- NMC Fuel Storage No Smoking, D279RB (D279RB)
- Accuform No Smoking Signs