Shop All No Smoking Signs
Accuform
No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK012VP
Mfr # SBMSMK012VP
Zoro # G1701675
original price:
$17.36
47% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend No Smoking No Open Flames No Sparks/No Fumar No Producir Llamas No Chispas De Fuego
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMSMK012VP
- Zoro # G1701675
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | No Smoking Sign |
Header | Danger/Peligro |
Legend | No Smoking No Open Flames No Sparks/No Fumar No Producir Llamas No Chispas De Fuego |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Header Legend Color | White |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black |
Header Background Color | Black, Red |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Smoking No Open Flames No Sparks/No Fumar No Producir Llamas No Chispas De Fuego, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res glves, A5, 8, 61DD66, PR (11-755VP)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Adult Life Preservers Located Here Sign, Landscape (OS-NS-A-1014-L-10060)
- ACCUFORM No Smoking Sign, 5 in H, 14 in W, Rectangle, English, MSMK406VA (MSMK406VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK598VA (SBMSMK598VA)
- ACCUFORM Safety Sign NO SMOKING WITHIN 15 FEET (MSMK456VS)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL005VSP (LCHL005VSP)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK251VP (MSMK251VP)
- NMC Danger No Smoking Or Open Flame Sign, D648AB (D648AB)
- Accuform Signs