Shop All No Smoking Signs
Accuform
No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMCHL682VP
Mfr # SBMCHL682VP
Zoro # G1727995
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMCHL682VP
- Zoro # G1727995
- UPC # 846642007171
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- DYMO Label Tape, 3/8"x 18 ft, Perm, Poly, White (18482)
- HONEYWELL NORTH NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK (NK803/10)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS (MSMK255VS)
- ACCUFORM No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English, Spanish (SBMSMK509VS)
- ACCUFORM Warning No Smoking Sign, 10" H, 7 in W, Rectangle, English, MRMK301VA (MRMK301VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK012VP (SBMSMK012VP)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, MSMK016VP (MSMK016VP)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Rectangle, English, MSMK407VA (MSMK407VA)
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- Accuform No Smoking Signs