Shop All No Smoking Signs
Accuform
No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK948VS
Mfr # MSMK948VS
Zoro # G1718143
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Height 10 in
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMK948VS
- Zoro # G1718143
- UPC # 846642011536
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Pk50 (DL14BTB50)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MT172-C316)
- TRACTEL Corso Beam Trolley, Overhead, 1/2T (23309)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK570VA (MSMK570VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA (SBMSMK829MVA)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Rectangle, English, MSMK407VA (MSMK407VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK133VA (SBMSMK133VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMG501VP (MSMG501VP)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- NMC Danger No Smoking In This Area Sign, D80AB (D80AB)
- Accuform Signs