Shop All No Smoking Signs
Accuform
No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMG502VA
Mfr # MSMG502VA
Zoro # G1725834
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking In This Area
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMG502VA
- Zoro # G1725834
- UPC # 846642085827
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | No Smoking In This Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | White |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | White |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking In This Area, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543XP (MSMK543XP)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, MSMK016VP (MSMK016VP)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, SBMCHL682VP (SBMCHL682VP)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MCHL936VA (MCHL936VA)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- ACCUFORM No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP (MSMK976VP)
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458AB (D458AB)
- Accuform No Smoking Signs