Shop All No Smoking Signs
Accuform
No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP
Mfr # SBMSMK828MVP
Zoro # G1694273
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMSMK828MVP
- Zoro # G1694273
- UPC # 846642349707
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Fuel Can, No-Spill CARB Gas Can (5 gallon) 14" x14" x11" (A-B1NS1450)
- WERNER Full Body Harness, Vest Style, 2XL (H232105)
- STAIRMASTER 9" Stair Tread 3'6" Black (500-BLA36)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, XL (AZ591)
- ACCUFORM Warning No Smoking Sign, 10" H, 7 in W, Rectangle, English, MRMK301VA (MRMK301VA)
- ACCUFORM No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English, Spanish (SBMSMK509VS)
- ACCUFORM Accuform No Smoking Graphic Sign, 10inW x 14inH, Aluminum (MSMK919VA)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK948VS (MSMK948VS)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK427MVP (SBMSMK427MVP)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK570VA (MSMK570VA)
- NATIONAL MARKER CO NMC OSHA Sign, Danger No Smoking Or Open Flames Within 50 Feet, 10in X 14in, White/Red/Black (D673PB)
- Accuform Signs