Shop All Floor Signs
Accuform
No Smoking Floor Sign, 3 in H, 3 in W, Vinyl, Circle, No Text, MFS618
Mfr # MFS618
Zoro # G1712805
product price: $10.29
/pk 6, $1.71/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 3 in
- Height 3 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS618
- Zoro # G1712805
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 3 in |
Diameter | 3 in |
Depth | 1/50 in |
Description
No Smoking Floor Sign, Sign Subject Matter No Smoking, Height 3 in, Width 3 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Pictogram Only, Sign Shape Circle, Package Quantity 6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND String Knit Cotton Gloves, Small, White, 12 Pairs/Case (GLV1010S)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639 (PFK639)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS205 (MFS205)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Traffic, 17.5in (RFS0597)
- Accuform Floor Signs