Shop All Parking Signs
Accuform
No Parking Sign, 36" W, 24" H, English, Plastic, White
Mfr # MVHR510VP
Zoro # G1713767
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Parking In Designated Areas Only
- Width 36"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MVHR510VP
- Zoro # G1713767
- UPC # 641785921458
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 36" |
Height | 24" |
Details
Item | No Parking Sign |
Header | No Header |
Legend | No Parking Parking In Designated Areas Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Symbol | Letter P Encircled w/Slash |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Parking Sign, Height 24 In., Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tygon(R) Tubing, 1/8 (411-0018-037)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (VEN6143N)
- MASTER LOCK Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves (S3476)
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- ACCUFORM No Parking Sign, 14" W, 10" H, English, Cardstock, Red (MTMP543)
- ACCUFORM TRAFFIC SIGN NO DOUBLE PARKING 18 X FRP316RA (FRP316RA)
- ACCUFORM FORKLIFT PARKING AREA SAFETY MVHR578XL (MVHR578XL)
- ACCUFORM SAFETY SIGN AUTHORIZED PARKING ONLY MVHR453VA (MVHR453VA)
- ACCUFORM Notice Sign, 7"H, 10"W, Plastic, MVHR827VP (MVHR827VP)
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- SIGNMISSION Bilingual No Parking Sign No Truck Parki Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24305 (A-1218-24305)
- Accuform Parking Signs