Shop All Exit Signs
Accuform
No Exit Sign, English, 7" W, 5" H, Vinyl, Green
Mfr # MLAD502GF
Zoro # G1705848
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLAD502GF
- Zoro # G1705848
- UPC # 846642096274
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 5" |
Details
Item | No Exit Sign |
Header | No Header |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.010" |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Red |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- ZORO SELECT Flagging Tape, PVC, 150 ft L, Fluorescent Pink (CUPGBK51-200)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Aluminum, White (MEXT583VA)
- ACCUFORM BILINGUAL SAFETY SIGN EXIT SBMADC500MGF (SBMADC500MGF)
- ACCUFORM Exit Sign, Emergency Exit, 3-1/2"X10 (MLEX524GF)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VP)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VP)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 14in X 10in Aluminum, 10" x 14", Landscape (OS-CS-A-1014-L-19752)
- Accuform Exit Signs