Shop All Chemical, Gas & Hazardous Material Signs
Accuform
NFPA PLACARD INDIVIDUAL HAZARD NAP220ACD
Mfr # NAP220ACD
Zoro # G511988160
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.25 in
- Height 13.25 in
- Sign Material Adhesive Poly
- Thickness 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # NAP220ACD
- Zoro # G511988160
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 13.25 in |
Height | 13.25 in |
Details
Sign Material | Adhesive Poly |
Thickness | 0.003 in |
Description
Accuform NFPA PLACARD INDIVIDUAL HAZARD NAP220ACD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- HILLMAN Hillman Group 847026 2 in. Oil Board Stencil Pack Letters & Numbers (847026)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSC (MHZW15PSC)
- ACCUFORM 0.01 Height, 9.9 Width, Plastic (219141-14X10P)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in X 6 in MHZW24EVP (MHZW24EVP)
- ACCUFORM Accuform Danger Sign, Diesel Fuel, 14inW x 10inH, Adhesive Vinyl (MCHL226VS)
- ACCUFORM UTILITY PIPELINE MARKING FMF100BU (FMF100BU)
- SIGNMISSION OSHA Notice Sign, 18" Height, 24" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-1824-L-13020)
- Accuform Chemical, Gas & Hazardous Material Signs