Shop All Chemical, Gas & Hazardous Material Signs
Accuform
NFPA PLACARD INDIVIDUAL HAZARD NAP1912
Mfr # NAP1912
Zoro # G611987544
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Height 11 in
- Sign Material Adhesive Poly
- Thickness 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # NAP1912
- Zoro # G611987544
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 11 in |
Height | 11 in |
Details
Sign Material | Adhesive Poly |
Thickness | 0.003 in |
Description
ACCUFORM NFPA PLACARD INDIVIDUAL HAZARD NAP1912
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Unisex, 4XL, Yellow, Polyester (LUX-WCVL-Y4X)
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- LYLE Machine & Operation Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU3-0415-RD_5x3.5)
- PIG PIG Spill Kit, Universal, Green (KIT245)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LBHZ301VSP (LBHZ301VSP)
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Rectangle, English, MCPG595VA (MCPG595VA)
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCPG593VS (MCPG593VS)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in x 6 in MHZW24PSL (MHZW24PSL)
- ACCUFORM Accuform Danger Sign, Diesel Fuel, 14inW x 10inH, Adhesive Vinyl (MCHL226VS)
- ACCUFORM ORANGE 4DIGIT PANEL 3077 HAZARDOUS MPR623VS (MPR623VS)
- NMC Caution Hazardous Material Storage Area Sign - Bilingual, ESC310RB (ESC310RB)
- Accuform Signs