Shop All Identification Labels
Accuform
New Jersey Hazardous Waste Label, PK25
Mfr # MHZWNJSLP
Zoro # G3912587
product price: $20.15
/pk 25, $0.81/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self Laminating
- Width 6"
- Height 6"
- Language English
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZWNJSLP
- Zoro # G3912587
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Material | Self Laminating |
Language | English |
Shape | Square |
Header Background Color | Yellow |
Legend | Federal and/or State Law Prohibits Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency Or The New Jersey Department of Environmental Protection, Generator Information:_______etc |
Background Color | Yellow |
Legend/Background Color | Black, Red/Yellow |
Write on Surface | Yes |
Header Legend Color | Red |
Legend Style | Text |
Item | DOT Handling Label |
Legend Color | black |
Laminated | Yes |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Waste |
Message | State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat, Label Width 6 in, Label Height 6 in, Material Self Laminating, Labels per Roll 25, Background Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2050-M (8))
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (36VP37)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- ACCUFORM First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LFSD500VSP)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- ACCUFORM Label, Skull, 2x2 In, Ctd Paper, 250 Roll (LZH616PS2)
- ACCUFORM Label, Corrosive, 1x1In, Ctd Paper, 250 Roll (LZH604PS2)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- Accuform Safety Labels