Shop All Stencils
Accuform
Message Stencil, FIRE LANE CharacterLegend, 4 in Character Height, 27516 in Character Width, 8 in
Mfr # FMS242
Zoro # G811690145
Free Shipping & Returns
$86.49
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
Accuform Message Stencil, FIRE LANE CharacterLegend, 4 in Character Height, 27516 in Character Width, 8 in Overall Height, 32 in Overall Width, 116 in Thickness, Polyethylene PlasticParking area stencils are onepiece construction for easy, positioning and perfect alignment every time Use spray or brushon paints for placing messages on the walls and floors in plants and on parking lots Durable, tough stencils are precisioncut 116 in 0060 in thick polyethylene plastic to provide crisp, accurate markings The heavyweight flexible stencil lays to conform to various surfaces Easy to clean roll stencil to flake off dried paint
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
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX581XL-09)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- SAFEWAZE Roofer's Fall Protection Kit, Size: L/XL (FS123-L/XL)
- HALO AREA LED D2D GRY 10000L (ALS10A40GY)
- ACCUFORM Floor Stencil, 3 3-8 in, 3 1-10 in (PMS321)
- NMC Individual Character Stencil 4" Number Set, PMC4-5 (PMC4-5)
- NMC Individual Character Stencil 12" Number Set, PMC12-I (PMC12-I)
- C.H. HANSON 5/16Heavy Duty Combo Set (21629)
- ZORO SELECT Parking Lot Legend, Reserved, Plastic (3W630)
- C.H. HANSON Stencil Set, Numbers, Brass, 10008 (10008)
- C.H. HANSON Stencil, Customer, 6 x 4 In. (70180)
- Accuform Stencils