Shop All Anti-slip tapes, Treads & Stair Nosings
Accuform
Marking Tape, Glow, Roll, 3in W, 15 ft. L
Mfr # PTM926
Zoro # G1700397
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Green Yellow
- Material Polyester, Adhesive: Acrylic
- Length 15 ft.
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PTM926
- Zoro # G1700397
- UPC # 846642092733
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 15 ft. |
Roll Length | 15 ft |
Details
Item | Glow in Dark Tape |
Color | Green Yellow |
Material | Polyester, Adhesive: Acrylic |
Tape Format | Continuous Roll |
Thickness | 10 mil |
Retroreflective Grade | Not Retroreflective |
Die Cut Shape | Continuous Roll |
Safety Tape Color | Black, White |
Performance Temp. | -20 Degrees to 140 Degrees F |
Legend | No Legend |
Glow-in-the-Dark | Yes |
Pattern | Striped |
Glow In The Dark | Yes |
Description
Glow-in-the-Dark Marking Tape, Legend No Legend, Retroreflective Grade Not Retroreflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- ACCUFORM Marking Tape, Glow, Foot, 12in L, PR (PTS470)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- BOLD STEP Stair Tread Cover, Black, 48in W, Aluminum (407NT20048102)
- Accuform Anti-slip tapes, Treads & Stair Nosings