Shop All Anti-slip tapes, Treads & Stair Nosings
Accuform
Marking Tape, Glow, Foot, 6in L, PR
Mfr # PTS472
Zoro # G1699749
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/8"
- Color Green Yellow
- Material Polyester, Adhesive: Acrylic
- Tape Strip Length 6 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PTS472
- Zoro # G1699749
- UPC # 846642092757
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2-1/8" |
Tape Strip Length | 6 in |
Details
Item | Glow in Dark Tape |
Color | Green Yellow |
Material | Polyester, Adhesive: Acrylic |
Tape Format | Die Cut - Tag |
Thickness | 10 mil |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
Performance Temp. | -14 Degrees to 140 Degrees F |
Pattern | Solid |
Die Cut Shape | Footprint |
Safety Tape Color | Green |
Legend | No Legend |
Glow In The Dark | Yes |
Description
Glow-in-the-Dark Marking Tape, Legend No Legend, Retroreflective Grade Not Retroreflective, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZ-Kneeler Kneeboard, Foam Cushion, Handles, Washable, Pad & Tray, 14 in L x 24 in W, Black (WL069)
- UNITED MARKETING 5 Gallon Fmd Diesel Can (8610)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 10 - 11, White (0163US 10-11)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-4X)
- ACCUFORM Marking Tape, Glow, Foot, 12in L, PR (PTS470)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- STAIRMASTER 9" Stair Tread 5'0" Yellow-Black (500-YB5)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP CLR (UC18-00161)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- 3M Medium Duty Tread Black 4in x 60ft (7738)
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- Accuform Anti-slip tapes, Treads & Stair Nosings